Savoy Duvet Cover Super King

Savoy Duvet Cover Super King

Order Code: ZT4869790SCopy

£122.99 Inc VAT (20%)


Description

Simple, 100% white cotton with a high 400 thread count and a soft, luxurious feel. Drapes beautifully. Thread count: 400. Yarn count: 65/87. Weight: 125g/m². Fabric: 100% cotton. Colour: white. Washing instructions: wash before use. Wash at 50 or 60°. Wash dark colours separate. Hot iron when slightly damp to give a crisp finish. Can be tumble dried. Do not dry clean. Please note: our sizing allows for 4-8% shrinkage. Bleaching agents should not be used as this will reduce the life of the product.

See full description
Specifications for Savoy Duvet Cover Super King
  • Material
    100% Cotton
  • Colour
    White
  • Product Type
    Duvet Cover
  • Weight
    125g/m²