Scooter Rack - Single Sided

Order Code: ZT3082112S

£349.99 Inc VAT (20%)


Description

Colour: Grey.
Depth mm: 175.
Finish: Painted.
Height mm: 450.
Length mm: 1060.
Material: Steel.
Product Type: Cycle equipment.
Scooter Capacity: 6.Robust welded steel side-by-side design. Clip design helps keep the scooters in a fixed position and can be secured using a cable lock. Surface fixing. Capacity - 6 x scooters. Colour - grey. H x W x D - 450 x 1060 x 175mm.

See full description
Specifications for Scooter Rack - Single Sided
  • Colour
    Grey
  • Material
    Steel
  • Finish
    Painted
  • Depth
    175mm
  • Height
    450mm
  • Length
    1060mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome