Semi Vertical Cycle Rack, Wall Mounting, 6 Parking Spaces

Order Code: ZT2724730S

£799.99 Inc VAT (20%)


Description

Semi vertical cycle rack, wall mounting, 6 parking spaces. Supplied = flat pack. Material = steel. Finish = zinc plated. Parking spaces = 6 pcs. Overall height = 2000 mm. Overall width = 2100 mm. Overall depth = 1450 mm. Type of mounting = wall mounting. Wheel spacing = 350 mm. Tyre width up to = 43 mm. Bicycle parking = single sided. Colour = zinc plated. Height above ground = 2000 mm. Bay depth = 1850 mm. Product type = semi vertical cycle racks. Sturdy steel construction. Space saving storage. Bicycle parking system for wall mounted semi vertical positioning.

See full description
Specifications for Semi Vertical Cycle Rack, Wall Mounting, 6 Parking Spaces
  • Mounting Type
    Wall Mounting
  • Material
    Steel
  • Product Type
    Semi Vertical Cycle Racks
  • Colour
    Zinc Plated
  • Maximum Tyre Width
    43mm
  • Parking Spaces
    6
  • Supplied
    Flat Pack
  • Wheel Spacing
    350mm
  • Overall Width
    2100mm
  • Overall Depth
    1450mm
  • Overall Height
    2000mm
  • Bay Depth
    1850mm
  • Bicycle Parking
    Single Sided
  • Height Above Ground
    2000mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome