2 Door 4 Shelves Tall Bookcase Modern Bookshelf Storage Display Unit White

Order Code: ZT3351470S

£109.99 Inc VAT (20%)


Description

THREE SHELVES: Plenty of space for keeping your books, ornaments and other pieces to display and store. Great for keeping the home and office beautifully organised.BOTTOM CUPBOARD: Discreet holding space for everything you don't want on show. Inside shelf for even more organisation.STURDY: MDF structure suitable for holding all pieces safely and in place all day long. Colourway is fresh and bright. Anti-tipping straps on back for safety.DIMENSIONS: 180H x 59W x 29Dcm. Shelf: 28.5H x 56W x 25.5Dcm. Single cupboard shelf: 28.5H x 56W x 28Dcm.MAXIMUM LOAD: Whole: 80kg. Shelf: 10kg. ASSEMBLY REQUIRED.

See full description
Specifications for 2 Door 4 Shelves Tall Bookcase Modern Bookshelf Storage Display Unit White
  • Number of Shelves
    4
  • Product Type
    Bookcase
  • Material
    MDF
  • Number of Doors
    2
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome