0
1
2
3
4
5
6

3 Drawer Mobile Pedestal White W400XD800XH730mm - KF74150

Order Code: ZT1549316S

£369.99 Inc VAT (20%)


Description

Offering a convenient and flexible place to store documents, papers and stationery, this white desk high pedestal can fit conveniently next to your desk to provide additional work space. The pedestal features 2 box drawers and 1 filing drawer suitable for foolscap suspension filing. This pedestal measures W400xD800xH730mm and can be placed beside the 800mm end of a radial desk, or used with a standard desk.
Desk high pedestal with 3 drawers
2 box drawers and 1 filing drawer
Suitable for foolscap suspension filing
Use beside your desk for additional work space
Dimensions: W400xD800xH730mm
Use at the 800mm end of a radial desk or with a standard desk
Finish: White (image shows Beech)

See full description
Specifications for 3 Drawer Mobile Pedestal White W400XD800XH730mm - KF74150
  • Weight
    38kg
  • MFR Part No.
    KF74150
  • Number of Drawers
    3
  • Product Type
    Mobile Pedestal
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome