Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
800mm Bookcase Walnut - 23885DY
By Impulse
Order Code:
ZT3523225S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bookcases-and-pedestals/800mm-bookcase-walnut-23885dy/p/ZT3523225S
Add to quotation
View all Bookcases & Pedestals
Description
Dynamic Impulse 800mm Bookcase Walnut I000109
Specifications
Technical Information
Specifications for 800mm Bookcase Walnut - 23885DY
Number of Shelves
2
Dimensions (W x D x H)
800x400x800mm
Product Type
Bookcases
Colour
Walnut
Width
800mm
Material
MFC
Depth
400mm
Height
800mm
Assembly Required
Yes
Style
Open Front
Standards
EN 13501-1, 2018
Weight
35kg
Environment Support
FSC Certified
Shelf Colour
Walnut
Adjustable Height Shelves
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome