ANNY - Fixed Pedestal, 1 Utensil Drawer, 4 Storage Drawers, Walnut Finish

Order Code: ZT2695990S

£1,029.99 Inc VAT (20%)


Description

ANNY - Fixed pedestal, 1 utensil drawer, 4 storage drawers, walnut finish. Supplied = assembled. Height adjustment range = 720 - 760 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 4 pcs. Storage drawer extends to = 80%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = walnut finish. Drawer colour = walnut finish. Drawer guide = metal roller guides. Feature = lockable. All drawers on high quality metal roller guides, with soft-close self-retraction and pull-out stop. Central locking with cylinder lock (incl. two keys) The drawers can be individually equipped with sets of dividers (accessories) Handles included. Supplied fully assembled.

See full description
Specifications for ANNY - Fixed Pedestal, 1 Utensil Drawer, 4 Storage Drawers, Walnut Finish
  • Product Type
    Fixed Pedestals
  • Number of Drawers
    4
  • Body Colour
    Walnut Finish
  • Supplied
    Assembled
  • Depth
    800mm
  • Material
    Chipboard, Melamine Coated
  • Width
    428mm
  • Drawer Colour
    Walnut Finish
  • Storage Drawer Extends To
    80%
  • Adjustable Height Range
    720 - 760mm
  • Drawer Guide
    Metal Roller Guides
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome