ANNY - Mobile Pedestal - 1 Utensil Drawer - Depth 580mm, Maple Finish

Order Code: ZT2747275S

£599.99 Inc VAT (20%)


Description

ANNY - Mobile pedestal, 1 utensil drawer, 1 drawer, 1 file suspension drawer, depth 580 mm, maple finish. Supplied = assembled. Series = ANNY. Height = 590 mm. Width = 428 mm. Depth = 580 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Suspension file drawer extends to = 80%. Number of storage drawers = 1 pcs. Storage drawer extends to = 80%. Product type = mobile drawer units. Material = chipboard, melamine coated. Body colour = maple finish. Thickness of body = 19 mm. Drawer colour = maple finish. Drawer guide = metal roller guides. Feature = lockable. All drawers on high quality metal roller guides, with soft-close self-retraction and pull-out stop. Central locking with cylinder lock, incl. 2 keys. The drawers can be individually equipped with sets of dividers (accessories) Handles and castors included. Supplied fully assembled.

See full description
Specifications for ANNY - Mobile Pedestal - 1 Utensil Drawer - Depth 580mm, Maple Finish
  • Material
    Chipboard, Melamine Coated
  • Product Type
    Mobile Drawer Units
  • Number of Drawers
    1
  • Supplied
    Assembled
  • Body Colour
    Maple Finish
  • Depth
    580mm
  • Drawer Colour
    Maple Finish
  • Height
    590mm
  • Width
    428mm
  • Series
    ANNY
  • Storage Drawer Extends To
    80%
  • Body Thickness
    19mm
  • Drawer Guide
    Metal Roller Guides
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome