Bookshelf 4-Tier Shelving Unit with Open Shelves and Metal Frame Oak Tone

Order Code: ZT3347422S

£69.99 Inc VAT (20%)


Description

Four shelves and cupboard: Bookshelf offers double the amount of storage. Both open and closed, so you can show off your favourite pieces, with the cupboard for storing things discreetly.Wave pattern doors: A cool and unique look for this metal shelving unit, brings character into your space.Metal frame: Powder coated for extra strength, supports what you have stored and standing in this storage shelf.Anti-tipping straps: Attach this bookcase to a wall so it doesn't fall forwards. Safe for family homes.Dimensions: 171H x 80L x 33Wcm. Maximum load 50kg. Assembly required.

See full description
Specifications for Bookshelf 4-Tier Shelving Unit with Open Shelves and Metal Frame Oak Tone
  • Number of Shelves
    4
  • Frame Material
    Metal
  • Maximum Load
    50kg
  • Product Type
    Bookshelf
  • Frame Finish
    Powder coated
  • Colour
    Oak Tone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome