Children's Bookcase with Wheels Storage Drawer, Toy Organiser for Bedroom

Order Code: ZT3347378S

£69.99 Inc VAT (20%)


Description

Spacious storage: With three tiers, two cube spaces and a drawer underneath, this kids bookcase is perfect for keeping toys, books and more. A compact design, which doesn't take up much room.Drawer on wheels: The drawer of this children bookshelf is equipped with four wheels, making it easier for your kids to slide it out.Sturdy construction: Made from durable MDF, all edges are smooth and rounded, keeping children safe. Melamine veneer is simple to maintain, so this kids bookshelf stays clean.Anti-tip: Hole at the back, which can be attached to the wall for extra stability, making sure this children's bookcase doesn't tip over.Dimensions: 90H x 60L x 29.9Wcm. Suitable for ages 3-12 years. Maximum load 30kg. Assembly required.

See full description
Specifications for Children's Bookcase with Wheels Storage Drawer, Toy Organiser for Bedroom
  • Product Type
    Children's Bookcase
  • Number of Drawers
    1
  • Material
    MDF
  • Weight Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome