Combination Pedestal Ashtray - Capacity 5 L - Gentian Blue

Order Code: ZT2744408S

£739.99 Inc VAT (20%)


Description

Combination pedestal ashtray, capacity 5 l, WxHxD 180 x 1150 x 150 mm, zinc plated and powder coated sheet steel, gentian blue. Supplied = assembled. Height = 1150 mm. Width = 180 mm. Depth = 150 mm. Waste collector material = sheet steel. Waste collector colour = gentian blue RAL 5010. Waste collector capacity = 5 l. Ashtray material = sheet steel. Ashtray colour = gentian blue RAL 5010. Ashtray capacity = 2 l. Place of use = indoor and outdoor use. Type of mounting = floor anchor. Finish = hot dip galvanised according to ISO 1461 and powder coated. Feature = lockable. Hood = with. Fittings = inner container. Weight = 10.5 kg. Product type = combination column ashtrays. Attractive pedestal style ashtray for outdoor use. Made of zinc plated sheet steel, powder coated. Waste collector loading trap with self-closing flap. With 2 separate, individually removable inserts and lock. Base plate to bolt in place. Height x width x depth 1150 x 180 x 150 mm.

See full description
Specifications for Combination Pedestal Ashtray - Capacity 5 L - Gentian Blue
  • Supplied
    Assembled
  • Product Type
    Combination Column Ashtrays
  • Depth
    150mm
  • Material
    Sheet Steel
  • Height
    1150mm
  • Width
    180mm
  • Capacity
    5L
  • Ashtray Material
    Sheet Steel
  • Ashtray Colour
    Gentian Blue
  • Weight
    10.5kg
  • Waste Collector Colour
    Gentian Blue
  • Applications
    Indoor and Outdoor Use
  • Ashtray Capacity
    2L
  • Features
    Lockable
  • Mounting Type
    Floor Anchor
  • Fittings
    Inner Container
  • Hood
    With

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome