Conical Pedestal Ashtray Plastic, Without Hood, Traffic Red

Order Code: ZT2709969S

£209.99 Inc VAT (20%)


Description

Conical pedestal ashtray made of plastic, without hood, traffic red. Supplied = flat pack. Height = 722 mm. Ashtray material = plastic. Ashtray colour = traffic red. Ashtray diameter = 420 mm. Weight = 6.1 kg. Type of mounting = free standing. Hood = without. Feature = sand-fillable. Place of use = indoor and outdoor use. Product type = conical ashtrays. High level of stability due to additional weight. Cigarette stub sieve zinc plated and removable. Silver coloured plastic insert to reduce volume of sand required. Does not rust or dent. Approx. 6 kg of sand required.

See full description
Specifications for Conical Pedestal Ashtray Plastic, Without Hood, Traffic Red
  • Product Type
    Conical Ashtrays
  • Supplied
    Flat Pack
  • Height
    722mm
  • Ashtray Colour
    Traffic Red
  • Ashtray Material
    Plastic
  • Mounting Type
    Free Standing
  • Weight
    6.1kg
  • Ashtray Diameter
    420mm
  • Features
    Sand-Fillable
  • Hood
    Without
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome