Hampstead Park Wide Bookcase

Order Code: ZT1124787P

£439.99 Inc VAT (20%)
£459.994% off


Description

5420282 Hampstead Park Wide Bookcase

Teknik Office Hampstead Park Wide Bookcase with Grand Walnut effect finish, two fixed display shelves, one adjustable shelf, matching sliding doors and sturdy wooden feet

The Teknik Office Hampstead Park Wide Bookcase is our stylish and spacious design option for any home office or study. Beautifully finished in a Grand Walnut effect with solid wooden feet, this mid century styled bookcase provides a roomy and neutrally coloured storage solution for all your accessories, files, books and folders, an ideal match for all colour schemes. This classic yet remarkably modern looking bookcase also features an enclosed back with cord access, two fixed display shelves and one height adjustable shelf behind sliding doors – perfect for all your organisational needs. It also has the added benefit of being finished throughout so you can place the bookcase freestanding in any location and at any angle. Also ideal to match in this range are the Narrow Bookcase, Compact Desk, Park Desk and Storage Stand, all finished in the same quintessential style.

• One height adjustable shelf behind sliding doors
• Enclosed back with cord access
• Solid Wood feet
• 360 degree all round finish (can be freestanding)
• Grand Walnut Effect Finish with contrasting black accents


Dimensions:
Height (cm): 178.8
Width (cm): 76
Depth (cm): 39.6
Desktop Thickness (cm): 2

See full description
Specifications for Hampstead Park Wide Bookcase
  • Product Type
    Wide Bookcase
  • Frame Colour
    Black
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome