Industrial Style 4 Shelf Bookcase Charter Oak

Order Code: ZT1124778P

£179.99 Inc VAT (20%)


Description

Industrial Style 4 Shelf Bookcase

Teknik Office Industrial Style 4 Shelf Bookcase with a durable black metal frame and charter oak effect generously sized shelves

The Teknik Office Industrial Style 4 Shelf Bookcase is our sharp and minimalist design option for any home office or study. This durable yet sleek looking bookcase provides a spacious storage solution for all books and files. The neutral and sturdy black metal frame coupled with the charter oak effect shelves ensure it's an ideal match for all rooms and colour schemes. It also has the added benefit of being finished throughout. This bookcase is available as a 2 shelf option as well as complementing the Industrial Style Bench.

• Home Office Industrial Style 4 Shelf Bookcase
• Sharp, minimalist design
• Generous shelves finished in charter oak effect
• Durable black metal frame
• 360 degree all round finish (can be freestanding)
• Easy Assembly

Dimensions:
Height (cm): 144.2
Width (cm): 59.6
Depth (cm): 29.5
Desktop Thickness (cm): n/a

See full description
Specifications for Industrial Style 4 Shelf Bookcase Charter Oak
  • Product Type
    Bookcase
  • Frame Material
    Metal
  • Colour
    Charter Oak
  • Frame Colour
    Black
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome