Industrial Style Chunky 4 Shelf Bookcase

Order Code: ZT1124775P

£269.99 Inc VAT (20%)


Description

5422095 Industrial Style Chunky 4 Shelf Bookcase

Teknik Office Industrial Style Chunky 4 Shelf Bookcase with a durable black metal frame, charter oak effect and generously sized shelves

The Teknik Office Industrial Style Chunky 4 Shelf Bookcase is our sharp and minimalist design option for any home office or study. This durable yet sleek looking bookcase provides a spacious storage solution for all books and files. The neutral and sturdy black metal frame coupled with the charter oak effect 1" thick shelving ensure it's an ideal match for all rooms and colour schemes. It also has the added benefit of being finished throughout so you can place the bookcase freestanding in an location and at any angle.

• Sturdy 1" thick shelving
• Sharp, minimalist design
• Generous shelves finished in charter oak effect
• Durable black metal frame
• 360 degree all round finish (can be freestanding)
• No tools required, easy assembly

Dimensions:
Height (cm): 150.7
Width (cm): 60
Depth (cm): 34.7
Desktop Thickness (cm): 2

See full description
Specifications for Industrial Style Chunky 4 Shelf Bookcase
  • Material
    Metal
  • Frame Material
    Metal
  • Frame Colour
    Black
  • Product Type
    Bookcase

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome