Three drawers: Mobile file cabinet is roomy - easy to organise different files in the different drawers.Sturdy: Made from MDF, this office cabinet is suitable for everyday use.Cut-out handles: Easy and comfortable to open each drawer of this office drawer unit.Four wheels: Easy to move this mobile office cabinet around. Two wheels come with brakes to lock into place securely.Dimensions: 57.5H x 40L x 50Dcm. Drawer inner Dimension: 31L x 37D x 7.2H cm. Maximum load 10kg. Assembly required.