Mobile Pedestal, 1 Utensil Drawer, 1 Drawer, 1 File Suspension Drawer, Depth 800mm, Walnut Finish

Order Code: ZT2721047S

£799.99 Inc VAT (20%)


Description

Mobile pedestal, 1 utensil drawer, 1 drawer, 1 file suspension drawer, depth 800 mm, walnut finish. Supplied = assembled. Height = 512 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Suspension file drawer extends to = 100% extendable. Number of storage drawers = 1 pcs. Storage drawer extends to = 80%. Product type = mobile drawer units. Material = chipboard, melamine coated. Body colour = walnut finish. Thickness of body = 19 mm. Drawer material = chipboard, melamine coated. Drawer colour = walnut finish. Max. drawer load = 25 kg. Drawer guide = self-retracting metal guide. Feature = pull-out stop, lockable. Wheel fittings = 4 double swivel castors. Practical storage unit on 4 double swivel castors. Bonded body with 8 mm thick rear panel, silver coloured. Central locking with interlocking pull-out stops. High quality drawers on heavy duty metal guides with soft-close and self-retraction. Presentable rear panel in silver. Delivered assembled. Handles and castors not mounted on delivery self-assembly.

See full description
Specifications for Mobile Pedestal, 1 Utensil Drawer, 1 Drawer, 1 File Suspension Drawer, Depth 800mm, Walnut Finish
  • Material
    Chipboard, Melamine Coated
  • Product Type
    Mobile Drawer Units
  • Number of Drawers
    1
  • Supplied
    Assembled
  • Body Colour
    Walnut Finish
  • Wheel Fittings
    4 Double Swivel Castors
  • Depth
    800mm
  • Drawer Colour
    Walnut Finish
  • Height
    512mm
  • Width
    428mm
  • Drawer Material
    Chipboard, Melamine Coated
  • Storage Drawer Extends To
    80%
  • Drawer Load Capacity
    25kg
  • Drawer Guide
    Self-Retracting Metal Guide
  • Body Thickness
    19mm
  • Features
    Pull-Out Stop, Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome