Mobile Under Desk Office Storage Unit 2 Drawers Beech
0
1
2
3
4

Mobile Under Desk Office Storage Unit 2 Drawers Beech

Order Code: ZT3613221SCopy

£249.99 Inc VAT (20%)


Description

Part of the Furniture Essentials Range. The Astin 2 drawer pedestals optimises space, saves costs and is remote-work friendly. The pedestals have an anti-tilt mechanism and are foolscap size for standard files.
Part of the Furniture Essentials Range
Astin 2 Drawer Mobile Under Desk Pedestal
Can be used under desks or independently
Foolscap size for standard files
Anti-tilt mechanism
Weight Tolerance: 10kg
Component Guarantee: 12 months
Colour: Norwegian Beech
Dimensions (WxDxH): 400x500x590mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome