Multi-Shelf Bookcase Freestanding Storage W/Cabinet Shelves Wood Legs Grey

Order Code: ZT3349997S

£46.99 Inc VAT (20%)


Description

STYLISH DESIGN: Fresh white in colour, it helps enhance your living space whilst keeping the area organised and tidy.SPACIOUS: Features two open shelves, three open side cubes, a bottom cabinet and a large top shelf: great for storing and displaying books, photos, ornaments etc.STURDY: Made from particle board, the frame is reliable for everyday use, with a smooth melamine surface for protection and easy cleaning.WOOD LEGS: Slightly angled outwards for extra strength, they keep the bookcase balanced. DIMENSIONS: 90.8H x 71.8L x 24Dcm. Cabinet inner: 22H x 47L x 24Dcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Multi-Shelf Bookcase Freestanding Storage W/Cabinet Shelves Wood Legs Grey
  • Maximum Load
    50kg
  • Colour
    Grey
  • Frame Colour
    White
  • Product Type
    Bookcase

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome