Multi-Shelf Bookcase Freestanding Storage W/Drawer Shelves Wood Legs Oak/White

Order Code: ZT3349914S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£46.996%
10 +£43.9912%


Description

STYLISH: Elegant white finish, this display cabinet helps enhance your living space whilst keeping the area organised and tidy.SPACIOUS: Features two open shelves, three open side cubes, a top drawer and a large top shelf: great for storing and displaying books, photos, ornaments etc.STURDY: Made from particle board, the bookshelf is reliable for everyday use, with a smooth melamine surface for protection and easy cleaning.WOOD LEGS: Slightly angled outwards for extra strength, they keep the book shelf balanced. DIMENSIONS: 86.8H x 60L x 24Wcm. Drawer inner: 7.5H x 36.5L x 19Dcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Multi-Shelf Bookcase Freestanding Storage W/Drawer Shelves Wood Legs Oak/White
  • Finish
    White
  • Maximum Load
    50kg
  • Product Type
    Multi-Shelf Bookcase
  • Number of Drawers
    1
  • Assembly Required
    Required
  • Colour
    Oak/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome