NICOLA - Fixed Pedestal, 4 Drawers, 1 Utensil Drawer, White

Order Code: ZT2718811S

£999.99 Inc VAT (20%)


Description

NICOLA - Fixed pedestal, 4 drawers, 1 utensil drawer, white. Supplied = assembled. Height adjustment range = 720 - 740 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 4 pcs. Storage drawer extends to = 80%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = white. Drawer colour = white. Drawer guide = roller guides. Feature = pull-out stop, lockable. All items in this series can be combined as needed and are distinguished by their quality and durability. High quality drawers with plastic edge inserts on metal roller guides. 80% extension, concealed guides. Can also be fitted with slanted trays and dividers. With central locking and pull-out stop, and soft close and self retraction. Delivered assembled. Handles and castors not mounted on delivery self-assembly.

See full description
Specifications for NICOLA - Fixed Pedestal, 4 Drawers, 1 Utensil Drawer, White
  • Product Type
    Fixed Pedestals
  • Number of Drawers
    4
  • Body Colour
    White
  • Supplied
    Assembled
  • Material
    Chipboard, Melamine Coated
  • Depth
    800mm
  • Width
    428mm
  • Drawer Colour
    White
  • Adjustable Height Range
    720 - 740mm
  • Drawer Guide
    Roller Guides
  • Storage Drawer Extends To
    80%
  • Features
    Pull-Out Stop, Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome