NICOLA - Mobile Pedestal, 1 Utensil Drawer/3 Material Drawers, White

Order Code: ZT2718749S

£929.99 Inc VAT (20%)


Description

NICOLA - Mobile pedestal, 1 utensil drawer/3 material drawers, white. Supplied = assembled. Series = NICOLA. Height = 512 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 3 pcs. Product type = mobile drawer units. Material = chipboard, melamine coated. Body colour = white. Drawer colour = white. Drawer guide = roller guides. Feature = pull-out stop, lockable. Versatile furniture for dynamic office environments. With a depth of 800 mm, ideal for expanding the workstation - they even fit underneath the table when it is at its lowest possible height. High quality drawers with plastic edge inserts on metal roller guides, with soft close and self-retraction. With central locking and pull-out stop. Can also be fitted with slanted trays and dividers. Delivered assembled. Handles and castors not mounted on delivery self-assembly.

See full description
Specifications for NICOLA - Mobile Pedestal, 1 Utensil Drawer/3 Material Drawers, White
  • Number of Drawers
    3
  • Product Type
    Mobile Drawer Units
  • Body Colour
    White
  • Supplied
    Assembled
  • Drawer Colour
    White
  • Width
    428mm
  • Material
    Chipboard, Melamine Coated
  • Depth
    800mm
  • Height
    512mm
  • Series
    NICOLA
  • Features
    Pull-Out Stop, Lockable
  • Drawer Guide
    Roller Guides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome