Pedestal, Mobile, Top Open, HxWxD 600 X 600 X 650mm

Order Code: ZT2690117S

£1,029.99 Inc VAT (20%)


Description

Pedestal, mobile, top open, HxWxD 600 x 600 x 650 mm. Supplied = assembled. Product type = accessories for packing tables. Model = mobile. Height = 600 mm. Width = 600 mm. Depth = 650 mm. Can also be used as a storage container for padding materials. Container on castors, open at the top.

Specifications for Pedestal, Mobile, Top Open, HxWxD 600 X 600 X 650mm
  • Supplied
    Assembled
  • Depth
    650mm
  • Height
    600mm
  • Width
    600mm
  • Product Type
    Accessories for Packing Tables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome