STATUS - Mobile Pedestal, Utensil Drawer, 1 Drawer, 1 Suspension File Drawer, Beech Finish

Order Code: ZT2745172S

£1,099.99 Inc VAT (20%)


Description

STATUS - Mobile pedestal, utensil drawer, 1 drawer, 1 suspension file drawer, beech finish. Supplied = assembled. Series = STATUS. Height = 580 mm. Width = 420 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Number of storage drawers = 1 pcs. Product type = mobile drawer units. Material = chipboard, melamine coated. Body colour = beech finish. Drawer material = steel. Drawer colour = beech finish. Drawer guide = metal roller guides with pull-out stop. Feature = lockable. Every pedestal has a depth of 800 mm for more storage space. Two models available, each with a utensil drawer. The steel drawers are equipped with high quality roller guides and pull-out stops. Central locking with a cylinder lock (individual key) Supplied with 2 keys. Castors enclosed for self-assembly. Supplied fully assembled.

See full description
Specifications for STATUS - Mobile Pedestal, Utensil Drawer, 1 Drawer, 1 Suspension File Drawer, Beech Finish
  • Material
    Chipboard, Melamine Coated
  • Product Type
    Mobile Drawer Units
  • Number of Drawers
    1
  • Supplied
    Assembled
  • Body Colour
    Beech Finish
  • Height
    580mm
  • Width
    420mm
  • Drawer Colour
    Beech Finish
  • Depth
    800mm
  • Series
    Status
  • Drawer Material
    Steel
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome