STATUS - Mobile Pedestal, Utensil Drawer, 3 Drawers, Light Grey

Order Code: ZT2745266S

£1,099.99 Inc VAT (20%)


Description

STATUS - Mobile pedestal, utensil drawer, 3 drawers, light grey. Supplied = assembled. Series = STATUS. Height = 580 mm. Width = 420 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 3 pcs. Product type = mobile drawer units. Material = chipboard, melamine coated. Body colour = light grey. Drawer material = steel. Drawer colour = light grey. Drawer guide = metal roller guides with pull-out stop. Feature = lockable. Every pedestal has a depth of 800 mm for more storage space. Two models available, each with a utensil drawer. The steel drawers are equipped with high quality roller guides and pull-out stops. Central locking with a cylinder lock (individual key) Supplied with 2 keys. Castors enclosed for self-assembly. Supplied fully assembled.

See full description
Specifications for STATUS - Mobile Pedestal, Utensil Drawer, 3 Drawers, Light Grey
  • Product Type
    Mobile Drawer Units
  • Number of Drawers
    3
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Width
    420mm
  • Height
    580mm
  • Drawer Colour
    Light Grey
  • Material
    Chipboard, Melamine Coated
  • Depth
    800mm
  • Series
    Status
  • Features
    Lockable
  • Drawer Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome