Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Steel Mobile Pedestal Black
By Impulse
Order Code:
ZT3528208S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bookcases-and-pedestals/steel-mobile-pedestal-black/p/ZT3528208S
Add to quotation
View all Bookcases & Pedestals
Description
Dynamic Impulse 2 Drawer Mobile Pedestal Black I004298
Specifications
Technical Information
Specifications for Steel Mobile Pedestal Black
Height
Under Desk Pedestal
Colour
Black
Number of Drawers
2 Drawer
Width
Standard
Dimensions (W x D x H)
430x500x510mm
Product Type
Pedestals
Material
MFC
Environment Support
FSC Certified
Pedestal Colour
Black
Style
Mobile Pedestal
Filing Drawer
Yes
For Use With
Impulse Desking
Weight
26.4kg
Assembly Required
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome