Wood Bookshelf Industrial Style Stand 6-Tier Living Room Display Rack Organiser

Order Code: ZT3349817S

£79.99 Inc VAT (20%)


Description

INDUSTRIAL STYLE: Beautifully subtle and forever-stylish, its minimal design allows your books and other ornaments to take centre stage in your living room, bedroom and office etc.METAL FRAME: Provides reliable strength and support to ensure it is a mainstay in your home for years to come.PARTICLE BOARD SHELVES: With a melamine coating, it provides protection against everyday use. ANTI-TIPPING: Unit can be attached on the back to your wall, preventing it from falling over, if set up properly. Ideal for homes with children and pets.FOOT PADS: Keeps bookcase balanced and steady, as well as protecting floor from damage. DIMENSIONS:175H x 82L x 33.5Wcm.MAXIMUM LOAD WEIGHT 43KG. EASY TO ASSEMBLE.

See full description
Specifications for Wood Bookshelf Industrial Style Stand 6-Tier Living Room Display Rack Organiser
  • Product Type
    Bookshelf
  • Material
    Metal
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome