4U 19in Steel Wall Mount Rack Bracket

Order Code: ZT1536594S

£89.99 Inc VAT (20%)


Description

4U 19in Steel Wall Mount Rack Bracket The RK419WALLV 4U Wall mount Rack Bracket offers a versatile storage solution, allowing equipment (Network devices, power strips, patch panels) to be mounted vertically (flush with the wall) to save space. Alternatively, the 4U bracket can be installed under a desk for horizontal installation, making it easy to access installed equipment directly from your workspace. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases.
Perfect for SoHo (small office, home office) environments, the wall mount bracket offers space-saving installation for environments lacking the footprint space for a full size server equipment rack.
Suitable for mounting on virtually any wall/ceiling surface (e.g. drywall), the bracket mounting holes (used to mount to a wall or the desk underside) are positioned at exactly 16in apart, matching standard construction framework.
Constructed to EIA-310 19in rack standards, the wall mount bracket features a sturdy steel design and is backed by StarTech.com's Lifetime Warranty.
Need more storage space StarTech.com also offers a 1U 19in Wall mount Bracket, a 2U 19in Wall mount Bracket and a 3U 19in Wall mount Bracket.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 4U 19in Steel Wall Mount Rack Bracket
  • MFR Part No.
    8STRK419WALLV
  • Colour
    Black
  • Type
    Server & Data Racks
  • Depth
    193mm
  • Material
    Steel
  • Width
    504mm
  • Height
    151mm
  • Weight
    1.1kg
  • Warranty
    Lifetime Warranty
  • Form
    Server Rack
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome