ANNY - Combination Cupboards, 2 Shelves, 3 Suspension File Drawers, Light Grey/Light Grey

Order Code: ZT2747220S

£1,399.99 Inc VAT (20%)


Description

ANNY - Combination cupboards, 2 shelves, 3 suspension file drawers, light grey/light grey. Supplied = assembled. Height = 2156 mm. Width = 800 mm. Depth = 422 mm. Material = chipboard, melamine coated. Product type = combination cupboards. Body colour = light grey. Number of shelves = 2 pcs. Number of lever arch file heights = 3 pcs. Number of suspension filing drawers = 3 pcs. Series = ANNY. Drawer colour = light grey. Drawer guide = metal roller guides. Shelf thickness = 22 mm. Thickness of rear panel = 8 mm. Thickness of body = 19 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.

See full description
Specifications for ANNY - Combination Cupboards, 2 Shelves, 3 Suspension File Drawers, Light Grey/Light Grey
  • Series
    ANNY
  • Product Type
    Combination Cupboards
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Drawer Colour
    Light Grey
  • Material
    Chipboard, Melamine Coated
  • Width
    800mm
  • Height
    2156mm
  • Depth
    422mm
  • Panel Thickness
    8mm
  • Body Thickness
    19mm
  • Drawer Guide
    Metal Roller Guides
  • Shelf Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome