Cupboard With Folding Doors, Height 1950mm, Width 1500mm, Depth 600mm, Grey

Order Code: ZT2739170S

£1,599.99 Inc VAT (20%)


Description

Cupboard with folding doors, height 1950 mm, width 1500 mm, depth 600 mm, grey. Supplied = assembled. Height = 1950 mm. Width = 1500 mm. Depth = 600 mm. Housing material = sheet steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 80 kg. Number of shelves = 4 pcs. Shelf height adjustment increments = 17 mm. Extremely sturdy thanks to soldered corners. Doors reinforced with box-type profiles and three bolt rotary handle with integrated cylinder lock. Removable shelves height adjustable in increments of 17 mm and with a max. load of 80 kg with evenly distributed load. Cupboard height 1950 mm. With 4 zinc plated removable shelves. Shelves height adjustable in increments of 17 mm and with a max. load of 80 kg with evenly distributed load. Total max. load per cupboard: 400 kg with evenly distributed load.

See full description
Specifications for Cupboard With Folding Doors, Height 1950mm, Width 1500mm, Depth 600mm, Grey
  • Body Colour
    Light Grey
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Depth
    600mm
  • Width
    1500mm
  • Height
    1950mm
  • Door Colour
    Light Grey
  • Shelf Material
    Sheet Steel, Galvanised
  • Housing Material
    Sheet Steel
  • Shelf Load Capacity
    80kg
  • Finish
    Powder-coated
  • Shelf Capacity
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome