0
1
2
3
4
5

Draco A1200 C1200 CM60 Brilliant White Shop Counter

Order Code: ZT3960882S

£639.99 Inc VAT (20%)


Description

You're one purchase away from making your retail space and everything in it look that little bit better, more polished, and even more worthy of your customers' time and cash.

That purchase is the Draco shop counter and retail display set. They're great to look at, and will make your products look great too, whether you pick the white or the maple laminate finish.

Each of the units in this set are designed to fit together to create a stylish counter unit which will provide the perfect platform to display products in any retail setting.

The Draco counter set comes in maple or brilliant white, both include the A1200, C1200 and CM60 counters to form an L shape.

Draco Shop Counter Units

A1200

The solid A1200 shop counter retail unit has a closed front plus very handy and substantial under counter storage at the back thanks to the fixed internal shelf. It's so versatile it can be used as a serving area or with the shelves customer facing so you can display your products to their best advantage.


* Dimensions: 90cm high x 120cm wide x 60cm deep
* Colour: Maple or Brilliant White C1200

Display your products in style with the C1200. It has a large viewing area with glass panels to the upper half at the front of the unit as well as on top, and a removable toughened glass shelf that will hold even more items. You can also store things in the bottom half at the back.


* Dimensions: 90cm high x 120cm wide x 60cm deep
* Colour: Maple or Brilliant White CM60

The closed CM60 shop counter is a curved retail display unit with storage shelves at the back. It's been designed to connect any combination of the A1200, B1200, C1200 or K1200 counters together to create a large L shaped counter set. But if you prefer it can also be used as a standalone unit.


* Dimensions: 90cm high x 60cm wide x 60cm deep
* Colour: Maple or Brilliant White Counters will arrive flat packed and two people are required for lifting and assembly. Some counter units may have minor aesthetic imperfections.

See full description
Specifications for Draco A1200 C1200 CM60 Brilliant White Shop Counter
  • Product Type
    Shop Counter
  • Colour
    Brilliant White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome