Drawer Unit, Without Lock, For Depth 500mm

Order Code: ZT2708932S

£3,399.99 Inc VAT (20%)


Description

Drawer unit, without lock, for depth 500 mm. Supplied = assembled. For depth = 500 mm. Installation height = 1130 mm. Material = sheet steel. Finish = plastic coated. Colour = light grey RAL 7035. Max. load = 60 kg. Number of drawers = 7 pcs. Drawer extension = 100% extendable. Weight = 80 kg. Product type = accessories for modular boltless shelving units. 7 drawers with grip rail and pull-out stop, light grey RAL 7035. Internal drawer dimensions 918 x 438 mm. Max. drawer load 60 kg. 7 drawers with grip rail and pull-out stop. Light grey RAL 7035. 2 side guides with mounted full extension guides. Internal drawer dimensions 918 x 438 mm. Max. drawer load 60 kg. Front panel heights (drawer heights) 3 x 100 (70) mm, 2 x 150 (120) mm, 2 x 200 (170) mm. Without rear and side walls. For 500 mm shelf depth only. Please order with central lock, no retrofitting possible. Only suitable for shelf depth 500 mm. Drawer unit without rear and side walls. Drawer dividers and sheet metal trays with plug-in walls available on request.

See full description
Specifications for Drawer Unit, Without Lock, For Depth 500mm
  • Material
    Sheet Steel
  • Number of Drawers
    7
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Weight
    80kg
  • For Depth
    500mm
  • Installation Height
    1130mm
  • Drawer Extension
    100%
  • Finish
    Plastic Coated
  • Load Capacity
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome