Express Desk High Cupboards White Description Cupboard

Order Code: ZT3484135S

£309.99 Inc VAT (20%)


Description

Ideal as a desk-end storage solution.H x W x D: 725 x 800 x 600mm.25mm top.18mm carcass and solid back panel.1 x adjustable shelf.Lockable (supplied with 2 keys) .Self assembly required. FSC sourced.FSC sourced.

Specifications for Express Desk High Cupboards White Description Cupboard
  • Product Type
    Cupboard
  • Top Thickness
    25mm
  • Colour
    White
  • Depth
    600mm
  • Carcass Thickness
    18mm
  • Width
    800mm
  • Height
    725mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome