HANNA - Roller Shutter Cupboard, Height 1133mm, 2 Shelves, Maple Finish

Order Code: ZT2728958S

£1,099.99 Inc VAT (20%)


Description

HANNA - Roller shutter cupboard, height 1133 mm, 2 shelves, maple finish. Supplied = assembled. Product type = roller shutter cupboards. External width = 1200 mm. External height = 1133 mm. External depth = 442 mm. Body colour = maple finish. Material of housing = chipboard, melamine coated. Colour of roller blinds = aluminium silver. Number of lever arch file heights = 3 pcs. Number of shelves = 2 pcs. Shelf colour = maple finish. Door type = roller shutter. Series = HANNA. Worktop colour = maple finish. Shelf height adjustment increments = 32 mm. Shelf thickness = 25 mm. Thickness of body = 19 mm. Plinth height = 45 mm. Firmly bonded and dowelled furniture with rear panel with tongue and groove connection on all sides - allows use as a free-standing room partition. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Roller shutters always in aluminium silver. Steel plinth 45 mm high, powder coated. 2 shelves, 3 file heights, cupboard with centre partition. Supplied fully assembled.

See full description
Specifications for HANNA - Roller Shutter Cupboard, Height 1133mm, 2 Shelves, Maple Finish
  • External Depth
    442mm
  • External Height
    1133mm
  • Series
    Hanna
  • Product Type
    Roller Shutter Cupboards
  • External Width
    1200mm
  • Body Colour
    Maple Finish
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Door Type
    Roller Shutter
  • Shelf Thickness
    25mm
  • Colour of Roller Blinds
    Aluminium Silver
  • Worktop Colour
    Maple Finish
  • Body Thickness
    19mm
  • Shelf Colour
    Maple Finish
  • Housing Material
    Chipboard, Melamine Coated
  • Plinth Height
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome