Hutch with Drawer Mahogany

Order Code: ZT3528172S

£449.99 Inc VAT (20%)


Description

Elstree Hutch with Drawer Spiced Mahogany - 5426910

Specifications for Hutch with Drawer Mahogany
  • Colour
    Mahogany
  • Product Type
    Cupboards
  • Weight
    26.3kg
  • Height
    921mm
  • Material
    Wood
  • Depth
    292mm
  • Dimensions (W x D x H)
    784x292x921mm
  • Size
    Mid Height
  • Style
    Louvre
  • Cupboard Colour
    Spiced Mahogany
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome