LENA - Desk, WxD 1600 X 800mm, 2 Base Cupboards Possible, Light Grey

Order Code: ZT2727855S

£499.99 Inc VAT (20%)


Description

LENA - Desk, WxD 1600 x 800 mm, 2 base cupboards possible, light grey. Supplied = pre-assembled, final assembly by customer. Height adjustment range = 710 - 730 mm. Width = 1600 mm. Depth = 800 mm. Worktop colour = light grey. Worktop material = chipboard, melamine coated. Panel thickness = 25 mm. Frame design = 4-legged frame. Frame colour = aluminium silver. Frame material = tubular steel, powder coated. Worktop shape = rectangular. Type of height adjustment = manual. Series = LENA. Product type = height adjustable desks. Powder coated tubular steel frame, 30 x 30 mm. The linking panel (see combinations) allows the worktop to be expanded quickly and simply into a desk combination. The base cupboards (see combinations) can be mounted on the left or right. Switching to the left or right at a later stage or retrofitting is possible without great effort. Supplied fully assembled.

See full description
Specifications for LENA - Desk, WxD 1600 X 800mm, 2 Base Cupboards Possible, Light Grey
  • Series
    Lena
  • Product Type
    Height Adjustable Desks
  • Frame Colour
    Aluminium Silver
  • Width
    1600mm
  • Depth
    800mm
  • Frame Design
    4 Leg Frame
  • Worktop Shape
    Rectangular
  • Frame Material
    Tubular Steel, Powder Coated
  • Panel Thickness
    25mm
  • Worktop Material
    Chipboard, Melamine Coated
  • Height Adjustment Type
    Manual
  • Worktop Colour
    Light Grey
  • Adjustable Height Range
    710 - 730mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome