Metal Filing Cabinet 140cm
0
1
2
3
4
5

Metal Filing Cabinet 140cm

Order Code: ZT3961523SCopy

£239.99 Inc VAT (20%)


Description

Ideal for the office or at home these strong powder coated metal storage lockers come with 2 lockable doors and 3 adjustable shelves. Great for storing files and other office supplies!

Due to its classic light Grey design, it suits any office decor and is sure to be a great addition to the office.



Steel Filing Cabinets

Offering space and security, you can fit any type of document in your cabinet due to the shelves being adjustable and the added locking mechanisms ensure your private documents remain secure and safe.

Arriving flatpacked, these filing cabinets are quick and easy to assemble - You will be loading them up with supplies in no time!

Product Features:


* Metal filing cabinet in light Grey which is ideal for storage in the office or at home
* Comes with a FREE filing organiser with 3 compartments
* 3 adjustable shelves
* Dimensions: 140cm (H) x 90cm (W) x 40cm (D)
* Made from strong powder coated steel, which is easy to maintain
* 2 lockable doors with 2 sets of keys
* Arrives flatpacked and are easy to assemble Specifications:


* Material: Powder Coated Steel
* Dimensions: 140cm (H) x 90cm (W) x 40cm (D)

See full description