Modern Shoe Cupboard for Hallway with Open Compartment and Adjustable Shelves837-293V00GY

Order Code: ZT3352395S

£129.99 Inc VAT (20%)


Description

Glossy and matte combo: Do you still have a hard time deciding between a glossy and a matte cabinet? The white shoe cabinet combines the two for a sophisticated look that is effortless. In contrast to the matte finish on the top and side panels, the glossy finish on the front doors highlights the cabinet, enhancing the feel of light and spaceClosed and open storage: There are 2 cabinets and 2 bottom open shelves, which can hold up to 24 pairs of shoes. You'll also get space to display knick-knacks, and photo albums, or place keys on the flat tabletop with guard panels for preventing your items from dropping.Adjustable shelving: Want flexibility in storage? Well, the 3-level adjustable shelves in the shoe cupboard for hallways are designed for you. You can easily adjust the height to suit your shoes of different heights.Sturdy structure: Made of the quality particle board frame, this shoe storage unit is stable and easy to maintain. Also, its anti-tipping design at the back adds extra security to families with children and pets.Dimensions: Overall Dimension: 90W x 32D x 100H cm. Weight Capacity: 10 kg (each shelf) Assembly required.

See full description
Specifications for Modern Shoe Cupboard for Hallway with Open Compartment and Adjustable Shelves837-293V00GY
  • Product Type
    Shoe Cupboard
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome