HIGH GLOSS FINISH: UV white melamine coating for a beautiful and sleek finish, it is resistant to water and scratch damage and easy to clean.SPACIOUS: Features a large cabinet with adjustable shelf, two slide out drawers, a smaller side cabinet and a large worktop.CONVENIENT DESIGN: Complete with aluminum handles and smooth metal drawer runners for convenient use.HOME STORAGE SOLUTION:It is perfect to be a completion to your already existing furniture in the hallway, or as an additional storage solution for clothing and linen in the bedroom or bathroom.DIMENSION: Overall Size: W71*H76*D35cm. Assembly required.