NICOLA - Shelf Unit, 4 Shelves, 2 Open Compartments, Beech Finish

Order Code: ZT2713075S

£499.99 Inc VAT (20%)


Description

NICOLA - Shelf unit, 4 shelves, 2 open compartments, beech finish. Supplied = flat pack. Height = 1880 mm. Width = 800 mm. Depth = 346 mm. Material = chipboard, melamine coated. Product type = combination cupboards. Door type = hinged door. Body colour = beech finish. Number of shelves = 4 pcs. Shelf colour = beech finish. Number of lever arch file heights = 5 pcs. Design of cupboards = 2 open compartments. Series = NICOLA. Shelf thickness = 19 mm. Thickness of body = 16 mm. All items in this series can be combined as needed and are distinguished by their quality and durability. Height adjustable shelves. Pedestal feet with floor level adjustment screws which are accessed from the inside. Cupboards with high quality all metal hinges, door opening angle 110°. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for NICOLA - Shelf Unit, 4 Shelves, 2 Open Compartments, Beech Finish
  • Product Type
    Combination Cupboards
  • Number of Shelves
    4
  • Supplied
    Flat Pack
  • Depth
    346mm
  • Material
    Chipboard, Melamine Coated
  • Height
    1880mm
  • Series
    NICOLA
  • Body Colour
    Beech Finish
  • Width
    800mm
  • Door Type
    Hinged Door
  • Shelf Thickness
    19mm
  • Shelf Colour
    Beech Finish
  • Body Thickness
    16mm
  • Design of Cupboards
    2 Open Compartments

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome