PETRA - Filing Cupboard, HxWxD 1851 X 800 X 362mm, Maple Finish

Order Code: ZT2718766S

£799.99 Inc VAT (20%)


Description

PETRA - Filing cupboard, HxWxD 1851 x 800 x 362 mm, maple finish. Supplied = flat pack. Width = 800 mm. Height = 1851 mm. Depth = 362 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = double door cupboards. Series = PETRA. Door type = hinged door. Door colour = maple finish. Number of shelves = 4 pcs. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Thickness of rear panel = 10 mm. The top class office package. Unmatched, high quality manufacture, and is thus also ideal for many types of workstations. The furniture offers extremely robust construction and has been designed to be disassembled and reassembled as often needed. All edges with 2 mm thick, rounded edge strip. Sturdy body made of 19 mm chipboard panels, melamine coated. Top and base as well as both shelves 25 mm, rear panel 10 mm thick with tongue and groove connection. Two doors made of melamine coated chipboard, 19 mm thick. High quality door hinges, can be assembled without tools. Height x width x depth 1851 x 800 x 362 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for PETRA - Filing Cupboard, HxWxD 1851 X 800 X 362mm, Maple Finish
  • Series
    PETRA
  • Material
    Chipboard, Melamine Coated
  • Number of Shelves
    4
  • Product Type
    Double Door Cupboards
  • Door Thickness
    19mm
  • Supplied
    Flat Pack
  • Colour
    Maple Finish
  • Body Colour
    Maple Finish
  • Depth
    362mm
  • Width
    800mm
  • Door Colour
    Maple Finish
  • Height
    1851mm
  • Door Type
    Hinged Door
  • Body Thickness
    19mm
  • Shelf Thickness
    25mm
  • Panel Thickness
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome