0
1
2
3
4

Premium Cupboard 800mm White - KF822196

Order Code: ZT1546532S

£229.99 Inc VAT (20%)


Description

This Serrion Eco 18 Premium Cupboard has an attractive, clean style and is designed with economy in mind. It has locking double doors, one shelf and measures W750 x D400 x H800mm.
ECO 18 premium cupboard
Locking double doors
Supplied with 1 shelf
Solid back panel
Range also includes matching desks and storage
Finish: White
Dimensions: W750 x D400 x H800mm

See full description
Specifications for Premium Cupboard 800mm White - KF822196
  • Weight
    32.7kg
  • MFR Part No.
    KF822196
  • Finish
    White
  • Product Type
    Cupboard
  • Number of Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome