RENATUS - Office Cupboard, 2 Shelves, 3 File Heights, Beech Finish

Order Code: ZT2722469S

£599.99 Inc VAT (20%)


Description

RENATUS - Office cupboard, 2 shelves, 3 file heights, beech finish. Supplied = flat pack. Width = 800 mm. Height = 1100 mm. Depth = 420 mm. Body colour = beech finish. Material = chipboard, melamine coated. Product type = double door cupboards. Series = RENATUS. Door type = hinged door. Door colour = beech finish. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = beech finish. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 3 pcs. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Office Cupboard, 2 Shelves, 3 File Heights, Beech Finish
  • Series
    Renatus
  • Material
    Chipboard, Melamine Coated
  • Number of Shelves
    2
  • Product Type
    Double Door Cupboards
  • Door Thickness
    16mm
  • Number of Doors
    2
  • Supplied
    Flat Pack
  • Colour
    Beech Finish
  • Body Colour
    Beech Finish
  • Height
    1100mm
  • Door Colour
    Beech Finish
  • Depth
    420mm
  • Width
    800mm
  • Door Type
    Hinged Door
  • Body Thickness
    19mm
  • Shelf Thickness
    22mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Features
    Lockable
  • Shelf Colour
    Beech Finish
  • Panel Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome