RENATUS - Office Cupboard, 2 Shelves, 3 File Heights, Light Grey

Order Code: ZT2722274S

£599.99 Inc VAT (20%)


Description

RENATUS - Office cupboard, 2 shelves, 3 file heights, light grey. Supplied = flat pack. Width = 800 mm. Height = 1100 mm. Depth = 420 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = double door cupboards. Series = RENATUS. Door type = hinged door. Door colour = light grey. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 3 pcs. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Office Cupboard, 2 Shelves, 3 File Heights, Light Grey
  • Product Type
    Double Door Cupboards
  • Series
    Renatus
  • Number of Doors
    2
  • Body Colour
    Light Grey
  • Number of Shelves
    2
  • Supplied
    Flat Pack
  • Door Thickness
    16mm
  • Height
    1100mm
  • Depth
    420mm
  • Door Colour
    Light Grey
  • Width
    800mm
  • Material
    Chipboard, Melamine Coated
  • Door Type
    Hinged Door
  • Shelf Colour
    Light Grey
  • Body Thickness
    19mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Thickness
    22mm
  • Features
    Lockable
  • Panel Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome