RENATUS - Office Cupboard, 5 Shelves, 6 File Heights, Light Grey

Order Code: ZT2722310S

£829.99 Inc VAT (20%)


Description

RENATUS - Office cupboard, 5 shelves, 6 file heights, light grey. Supplied = flat pack. Width = 800 mm. Height = 2154 mm. Depth = 420 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = double door cupboards. Series = RENATUS. Door type = hinged door. Door colour = light grey. Number of doors = 2 pcs. Number of shelves = 5 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 6 pcs. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Office Cupboard, 5 Shelves, 6 File Heights, Light Grey
  • Number of Doors
    2
  • Product Type
    Double Door Cupboards
  • Series
    Renatus
  • Body Colour
    Light Grey
  • Door Thickness
    16mm
  • Supplied
    Flat Pack
  • Number of Shelves
    5
  • Door Colour
    Light Grey
  • Depth
    420mm
  • Height
    2154mm
  • Material
    Chipboard, Melamine Coated
  • Width
    800mm
  • Door Type
    Hinged Door
  • Shelf Thickness
    22mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Features
    Lockable
  • Body Thickness
    19mm
  • Shelf Colour
    Light Grey
  • Panel Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome