RENATUS - Office Cupboard, 5 Shelves, 6 File Heights, White

Order Code: ZT2722912S

£829.99 Inc VAT (20%)


Description

RENATUS - Office cupboard, 5 shelves, 6 file heights, white. Supplied = flat pack. Width = 800 mm. Height = 2154 mm. Depth = 420 mm. Body colour = white. Material = chipboard, melamine coated. Product type = double door cupboards. Series = RENATUS. Door type = hinged door. Door colour = white. Number of doors = 2 pcs. Number of shelves = 5 pcs. Shelf material = chipboard, melamine coated. Shelf colour = white. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 6 pcs. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Office Cupboard, 5 Shelves, 6 File Heights, White
  • Series
    Renatus
  • Number of Doors
    2
  • Product Type
    Double Door Cupboards
  • Body Colour
    White
  • Supplied
    Flat Pack
  • Door Thickness
    16mm
  • Number of Shelves
    5
  • Door Colour
    White
  • Width
    800mm
  • Depth
    420mm
  • Height
    2154mm
  • Material
    Chipboard, Melamine Coated
  • Door Type
    Hinged Door
  • Body Thickness
    19mm
  • Panel Thickness
    3mm
  • Shelf Thickness
    22mm
  • Features
    Lockable
  • Shelf Colour
    White
  • Shelf Material
    Chipboard, Melamine Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome