RENATUS - Office Cupboard/Shelf Unit, 5 Shelves, 6 File Heights (3 Of Which Are Open) , White

Order Code: ZT2722810S

£799.99 Inc VAT (20%)


Description

RENATUS - Office cupboard/shelf unit, 5 shelves, 6 file heights (3 of which are open) , white. Supplied = flat pack. Height = 2154 mm. Width = 800 mm. Depth = 420 mm. Material = chipboard, melamine coated. Product type = combination cupboards. Number of doors = 2 pcs. Door type = hinged door. Body colour = white. Number of shelves = 5 pcs. Shelf colour = white. Number of lever arch file heights = 6 pcs. Design of cupboards = 2 open shelves, 3 shelves behind doors. Series = RENATUS. Shelf thickness = 22 mm. Shelf material = chipboard, melamine coated. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Thickness of body = 19 mm. Feature = lockable. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Office Cupboard/Shelf Unit, 5 Shelves, 6 File Heights (3 Of Which Are Open) , White
  • Series
    Renatus
  • Product Type
    Combination Cupboards
  • Number of Doors
    2
  • Body Colour
    White
  • Number of Shelves
    5
  • Supplied
    Flat Pack
  • Door Thickness
    16mm
  • Depth
    420mm
  • Height
    2154mm
  • Width
    800mm
  • Material
    Chipboard, Melamine Coated
  • Door Type
    Hinged Door
  • Shelf Material
    Chipboard, Melamine Coated
  • Panel Thickness
    3mm
  • Shelf Thickness
    22mm
  • Shelf Colour
    White
  • Body Thickness
    19mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome