RENATUS - Shelf Unit, 1 Open Compartment/4 Drawers, Silver Coloured, Maple Finish

Order Code: ZT2721660S

£599.99 Inc VAT (20%)


Description

RENATUS - Shelf unit, 1 open compartment/4 drawers, silver coloured, maple finish. Supplied = flat pack. Height = 1100 mm. Width = 400 mm. Depth = 420 mm. Material = chipboard, melamine coated. Product type = combination cupboards. Body colour = maple finish. Number of shelves = 1 pcs. Shelf colour = maple finish. Series = RENATUS. Number of drawers = 4 pcs. Drawer colour = silver. Drawer extension = 80%. Shelf thickness = 22 mm. Shelf material = chipboard, melamine coated. Thickness of rear panel = 3 mm. Thickness of body = 19 mm. Shelf unit with grooved 3 mm rear panel, silver. Full length cover panel and base. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Shelf Unit, 1 Open Compartment/4 Drawers, Silver Coloured, Maple Finish
  • Series
    Renatus
  • Number of Drawers
    4
  • Product Type
    Combination Cupboards
  • Body Colour
    Maple Finish
  • Supplied
    Flat Pack
  • Number of Shelves
    1
  • Material
    Chipboard, Melamine Coated
  • Depth
    420mm
  • Drawer Colour
    Silver
  • Height
    1100mm
  • Width
    400mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Body Thickness
    19mm
  • Shelf Colour
    Maple Finish
  • Panel Thickness
    3mm
  • Drawer Extension
    80%
  • Shelf Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome