Roller Desk, With Cupboard Incl. 2 Shelves, Colour Light Blue RAL 5012

Order Code: ZT2697568S

£1,199.99 Inc VAT (20%)


Description

Roller desk, with cupboard incl. 2 shelves, colour light blue RAL 5012. Supplied = assembled. Overall width = 525 mm. Overall depth = 700 mm. Overall height = 1200 mm. Height at rear = 1200 mm. Height at front = 1025 mm. Desktop material = sheet steel, powder coated. Desktop colour = light blue RAL 5012. Feature = mobile, lockable. Body colour = light blue RAL 5012. Material of housing = sheet steel, powder coated. Front colour = light blue RAL 5012. Number of shelves = 2 pcs. Internal cupboard dimensions = 565x510x690 mm. Door material = sheet steel, powder coated. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Can be securely locked. Mobile workplace. Suitable for versatile use. Sturdy sheet steel construction, powder coated in light blue RAL 5012. With 2 swivel castors and 2 fixed castors, wheel 125 mm. Roller bearings. Solid rubber tyres. Swivel castors with double stop. Metal cupboard with 2 shelves. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Roller Desk, With Cupboard Incl. 2 Shelves, Colour Light Blue RAL 5012
  • Number of Shelves
    2
  • Supplied
    Assembled
  • Colour
    Light Grey
  • Body Colour
    Light Blue
  • Overall Depth
    700mm
  • Overall Width
    525mm
  • Overall Height
    1200mm
  • Desktop Colour
    Light Blue
  • Height At Front
    1025mm
  • Internal Cupboard Dimensions
    565x510x690mm
  • Height At Rear
    1200mm
  • Housing Material
    Sheet Steel, Powder Coated
  • Features
    Mobile, Lockable
  • Desktop Material
    Sheet Steel, Powder Coated
  • Front Colour
    Light Blue
  • Door Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome