Roller Shutter Cupboard, WxD 1000 X 450mm, Height 1050mm, Gentian Blue

Order Code: ZT2732405S

£999.99 Inc VAT (20%)


Description

Roller shutter cupboard, WxD 1000 x 450 mm, height 1050 mm, gentian blue. Supplied = assembled. Product type = roller shutter cupboards. External width = 1000 mm. External height = 1050 mm. External depth = 450 mm. Body colour = gentian blue RAL 5010. Material of housing = sheet steel. Colour of roller blinds = light grey. Feature = lockable. Lock type = cylinder lock with two keys. Number of lever arch file heights = 2.5 pcs. Material of roller blind = plastic. Internal fittings = 2 shelves. Number of shelves = 2 pcs. Max. shelf load = 45 kg. Shelf colour = light grey. Door type = roller shutter. Shelf height adjustment increments = 19 mm. Internal width = 846 mm. Internal height = 924 mm. Internal depth = 378 mm. Shelf thickness = 0.9 mm. Thickness of body = 0.7 mm. Plinth height = 80 mm. Horizontal roller shutter, lockable. Height adjustable shelves. Four floor level adjustment screws. High quality roller shutter cupboard made of 0.7 mm sheet steel with structured powder coating. The plastic roller shutters, which can be recessed into the cupboard, make it perfectly suited for space saving use in the office or archive. Easy to move shutter elements guarantee easy, quiet opening and closing. Cylinder lock, individual keys, incl. 2 keys. Shelves in body colour with structured powder coating. Height adjustable in 19 mm increments. Height adjustable feet for levelling on uneven surfaces. Supplied fully assembled.

See full description
Specifications for Roller Shutter Cupboard, WxD 1000 X 450mm, Height 1050mm, Gentian Blue
  • External Depth
    450mm
  • External Width
    1000mm
  • External Height
    1050mm
  • Internal Height
    924mm
  • Lock Type
    Cylinder Lock with Two Keys
  • Number of Shelves
    2
  • Internal Depth
    378mm
  • Internal Width
    846mm
  • Product Type
    Roller Shutter Cupboards
  • Supplied
    Assembled
  • Colour
    Light Grey
  • Body Colour
    Gentian Blue
  • Door Type
    Roller Shutter
  • Body Thickness
    0.7mm
  • Housing Material
    Sheet Steel
  • Internal Fittings
    2 Shelves
  • Colour of Roller Blinds
    Light Grey
  • Plinth Height
    80mm
  • Shelf Thickness
    0.9mm
  • Material of Roller Blind
    Plastic
  • Features
    Lockable
  • Shelf Load Capacity
    45kg
  • Shelf Colour
    Light Grey
  • Shelf Capacity
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome